This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK448317
  • Item #8489589
  • Manufacturer Part #SH448317
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK448317
  • Item #8489589
  • Manufacturer Part #SH448317
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type T
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-5/8 in
Diameter:
6-5/8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
No
UL Listed:
No
Valve Body Material:
Bronze
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No