Thermostatic Shower System in Aged Brass with Shower Head, Hand Shower, Slide Bar, Bodysprays, Shower Arm, Hose, and Valve Trim
Greyfield Thermostatic Shower System in Aged Brass with Shower Head, Hand Shower, Slide Bar, Bodysprays, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Greyfield
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Handle Type:
- Lever
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- No
- Valve Trim Type:
- Volume Control