This product requires certification to purchase.

Thermostatic Shower System in Brushed Nickel with Shower Head, Hand Shower, Slide Bar, Bodysprays, Shower Arm, Hose, and Valve Trim

Signature Hardware

Greyfield Thermostatic Shower System in Brushed Nickel with Shower Head, Hand Shower, Slide Bar, Bodysprays, Shower Arm, Hose, and Valve Trim

  • Fast #
  • Part #SHK487948
  • Item #10283626
  • Manufacturer Part #487948
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Thermostatic Shower System in Brushed Nickel with Shower Head, Hand Shower, Slide Bar, Bodysprays, Shower Arm, Hose, and Valve Trim

  • Fast #
  • Part #SHK487948
  • Item #10283626
  • Manufacturer Part #487948
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Temperature outlet factory calibrated to 104 degrees Fahrenheit and can be easily adjusted up or down to user's comfort level.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Metal handles.
  • Single function shower head (full spray) with easy-clean silicone nozzles.
  • Single function hand shower.
  • 60" - 72" stretchable metal shower hose.
  • Adjustable angle for hand shower mount. li
  • Body spray jet swivels with a 3-9/16" surface area.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
28 in
Spray Type:
Full
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Volume Control