This product requires certification to purchase.

Thermostatic Valve Trim in Aged Brass - Less Valve

Signature Hardware

Greyfield Thermostatic Valve Trim in Aged Brass - Less Valve

  • Fast #
  • Part #SHGF9009AGBR
  • Item #10393040
  • Manufacturer Part #SHGF9009AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Thermostatic Valve Trim in Aged Brass - Less Valve

  • Fast #
  • Part #SHGF9009AGBR
  • Item #10393040
  • Manufacturer Part #SHGF9009AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Temperature outlet factory preset to 104 degrees Fahrenheit.
  • Temperature can be easily adjusted up and down to user's comfort level.
  • Scald guard protection.
  • High temperature limit stop.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • For proper installation, requires use of volume control valve and trim.
  • Wall thickness range: 1" to 1-3/4"
  • Rough-in Valve: Bronze valve body.
  • Ceramic cartridge.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
2-3/8 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889984895
Valve Trim Type:
Thermostatic
Width:
6-5/8 in