This product requires certification to purchase.

Thermostatic Valve Trim in Matte Black - Less Valve

Signature Hardware

Greyfield Thermostatic Valve Trim in Matte Black - Less Valve

  • Fast #
  • Part #SHGF9009MB
  • Item #10393043
  • Manufacturer Part #SHGF9009MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Thermostatic Valve Trim in Matte Black - Less Valve

  • Fast #
  • Part #SHGF9009MB
  • Item #10393043
  • Manufacturer Part #SHGF9009MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handle.
  • Temperature outlet factory preset to 104 degrees Fahrenheit.
  • Temperature can be easily adjusted up and down to user's comfort level.
  • Scald guard protection.
  • High temperature limit stop.
  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • For proper installation, requires use of volume control valve and trim.
  • Wall thickness range: 1" to 1-3/4"
  • Rough-in Valve: Bronze valve body.
  • Ceramic cartridge.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-3/8 in
Escutcheon Width
6-5/8 in
Height
6-5/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Greyfield
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
781889984925