Towel Ring in Gunmetal
Greyfield Towel Ring in Gunmetal
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Greyfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 3-3/8 in
- Diameter:
- 6-1/2 in
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Metal
- Projection:
- 3-3/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-1/2 in