This product requires certification to purchase.

Trip Lever in Brushed Nickel

Signature Hardware

Greyfield Trip Lever in Brushed Nickel

  • Fast #
  • Part #SHGF100TLZBN
  • Item #7759125
  • Manufacturer Part #447338
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Trip Lever in Brushed Nickel

  • Fast #
  • Part #SHGF100TLZBN
  • Item #7759125
  • Manufacturer Part #447338
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Solid brass trip lever and a zinc handle.
  • Fits most front mount conventional toilet tanks.
  • Handle Length: 2-3/4".
  • Handle Depth: 1-1/2".
  • Interior Lever Length: 8-1/2".
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3
Handle Material:
Metal
Handle Type:
Lever
Length:
11
Material:
Metal, Brass
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trip Lever Location:
Front
UPC:
781889353103
Width:
3