This product requires certification to purchase.

Trip Lever in Matte Black

Signature Hardware

Greyfield Trip Lever in Matte Black

  • Fast #
  • Part #SHGF100TLMB
  • Item #9345408
  • Manufacturer Part #SHGF100TLMB
4 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Trip Lever in Matte Black

  • Fast #
  • Part #SHGF100TLMB
  • Item #9345408
  • Manufacturer Part #SHGF100TLMB
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass trip lever and a zinc handle.
  • Fits most front mount conventional toilet tanks.
  • Handle Length: 2-3/4".
  • Handle Depth: 1-1/2".
  • Interior Lever Length: 8-1/2".
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Length
11 in
Width
3 in
Characteristics & Features
Adjustable
No
Collection
Greyfield
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Installation Type
Front Mount
Material
Metal, Brass
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trip Lever Location
Front
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
781889680889