Trip Lever in Polished Nickel
Greyfield Trip Lever in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Solid brass trip lever and a zinc handle.
- Fits most front mount conventional toilet tanks.
- Handle Length: 2-3/4".
- Handle Depth: 1-1/2".
- Interior Lever Length: 8-1/2".
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 11
- Material:
- Metal, Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trip Lever Location:
- Front
- UPC:
- 781889353080
- WaterSense Labeled:
- No
- Width:
- 3