This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

Signature Hardware

Greyfield Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHGF4RTGPN
  • Item #11533408
  • Manufacturer Part #559337
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)

  • Fast #
  • Part #SHGF4RTGPN
  • Item #11533408
  • Manufacturer Part #559337
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-function hand shower (full spray, massage spray, full & massage spray).
  • Lift rod diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-1/16 in
Faucet Center Size:
6 in - 10 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
12-13/16 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
6-13/16 in
Spout Type:
Gooseneck
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
UPC:
199242009527
Width:
11-1/16 in