This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

Signature Hardware

Greyfield Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHGF3RTZBN
  • Item #8320625
  • Manufacturer Part #453912
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHGF3RTZBN
  • Item #8320625
  • Manufacturer Part #453912
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 3 faucet holes with a center-to-center range of 8" - 16"
  • Rough-in valve not included; purchase coordinating valve separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
19 gpm (71.9 l/min)
Hand Shower Flow Rate
1.8 gpm
Characteristics & Features
Collection
Greyfield
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Number of Handles
Two Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
UPC
781889394007