This product requires certification to purchase.

Two Handle Roman Tub Faucet in Gunmetal (Trim Only)

Signature Hardware

Greyfield Two Handle Roman Tub Faucet in Gunmetal (Trim Only)

  • Fast #
  • Part #SHGF3RTGM
  • Item #10389092
  • Manufacturer Part #SHGF3RTGM
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Two Handle Roman Tub Faucet in Gunmetal (Trim Only)

  • Fast #
  • Part #SHGF3RTGM
  • Item #10389092
  • Manufacturer Part #SHGF3RTGM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 14-1/2" Length is based on 8" centered faucet holes.
  • Optional Rough-in Valve: 3-Hole Installation.
  • Brass coupling nut.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Greyfield
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Faucet Center Size:
8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
2.4 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
11-1/4 in
Installation Type:
Deck Mount
Length:
14-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-1/4 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
Tub Spout Type:
Diverter
UPC:
781889984482
Valve Type:
Roman Tub Diverter Valve
Width:
10-1/2 in