Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold
Greyfield Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- 3-function hand shower (full spray, massage spray, full & massage spray).
- Lift rod diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Greyfield
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 11-1/16 in
- Faucet Center Size:
- 6 in - 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 12-13/16 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 6-13/16 in
- Spout Type:
- Gooseneck
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/4 in
- Width:
- 11-1/16 in