This product requires certification to purchase.

Two Handle Thermostatic and Volume Control Valve Trim in Chrome

Signature Hardware

Greyfield Two Handle Thermostatic and Volume Control Valve Trim in Chrome

Brand image
Signature Hardware

Greyfield Two Handle Thermostatic and Volume Control Valve Trim in Chrome

  • Fast #
  • Part #SHK448328
  • Item #8489697
  • Manufacturer Part #SH448328
3.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-5/8 in
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Thermostatic, Volume Control
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #D35749LFCZ
Item #9975795
3.8 out of 5 Customer Rating
Requires Certification
Part #R60126MF6PN
Item #9765436
4.7 out of 5 Customer Rating
Requires Certification
Part #DT60006BLLHP
Item #9829444
4.7 out of 5 Customer Rating
Requires Certification
Part #AT064951243
Item #7779463
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCGU800CP
Item #9353116
4.5 out of 5 Customer Rating
Requires Certification
Part #D65830LFGL
Item #7561901
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing