This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCGF808MB
  • Item #11680399
  • Manufacturer Part #SHWSCGF808MB
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCGF808MB
  • Item #11680399
  • Manufacturer Part #SHWSCGF808MB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Included drain is compatible with sinks that have an overflow hole.
  • Faucet can be installed with variable centers from 6" - 12".
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-7/16 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-3/4 in
Faucet Material:
Metal
Flow Rate:
1.2 gpm
Handle Length (in):
2-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
13-7/16 in
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-1/2 in
Spout Reach:
4-15/16 in
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
No
UPC:
199242011193
WaterSense Labeled:
Yes
Width:
6-7/16 in