This product requires certification to purchase.

Volume Control Trim in Matte Black - Less Valve

Signature Hardware

Greyfield Volume Control Trim in Matte Black - Less Valve

  • Fast #
  • Part #SHGF9007MB
  • Item #10393039
  • Manufacturer Part #SHGF9007MB
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Volume Control Trim in Matte Black - Less Valve

  • Fast #
  • Part #SHGF9007MB
  • Item #10393039
  • Manufacturer Part #SHGF9007MB
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • Wall thickness range: 1" to 1-3/4"
  • For proper installation, requires use of a thermostatic valve and trim.
  • Optional Rough-in Valve: Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8"
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Greyfield
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-5/8 in
Escutcheon Width:
4-3/8 in
Handle Type:
Lever
Length:
4-3/8 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889984888
Valve Body Material:
Brass
Valve Trim Type:
Volume Control
Width:
4-3/8 in