Grid for SH229030SS
Grid for SH229030SS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Overall Sink Grid Dimensions: 27" L x 15-1/2" W x 1" H.
Specifications
- Brand Model Compatibility:
- SH229030SS
- CARB OTC LEED Compliant:
- No
- Drain Location:
- Offset, Center Rear
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 27 in
- Product Type:
- Sink Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- UPC:
- 781889646137