5-7/8 in. Brass Passage Door Set Knob 2-3/8 in. Backset in Satin Brass
Griggs 5-7/8 in. Brass Passage Door Set Knob 2-3/8 in. Backset in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of brass.
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- Application:
- Residential
- Collection:
- Griggs
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 5-7/8 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 3 in x 5-7/8 in x 2-3/4 in
- UPC:
- 781889453520
- Width:
- 2-3/4 in