This product requires certification to purchase.

5-7/8 in. Brass Privacy Door Set Knob 2-3/8 in. Backset in Satin Brass

Signature Hardware

Griggs 5-7/8 in. Brass Privacy Door Set Knob 2-3/8 in. Backset in Satin Brass

  • Fast #
  • Part #SH444622
  • Item #7941817
  • Manufacturer Part #444622
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Griggs 5-7/8 in. Brass Privacy Door Set Knob 2-3/8 in. Backset in Satin Brass

  • Fast #
  • Part #SH444622
  • Item #7941817
  • Manufacturer Part #444622
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Griggs
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
3
Handle Material:
Brass
Handle Type:
Knob
Height:
5-7/8
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
3 in x 5-7/8 in x 2-3/4 in
UPC:
781889575024
Width:
2-3/4