Brass Rectangular Entrance Door Set with Dummy Handle in Satin Brass
Griggs Brass Rectangular Entrance Door Set with Dummy Handle in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- Includes fastening hardware.
- Left or right handing options.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Griggs
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 19-1/2 in
- Material:
- Brass
- Size:
- 3-1/8 in x 19-1/2 in x 3-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889563014
- Width:
- 3-1/8 in