36 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Gloss Black
Grigham 36 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Gloss Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- Measurements are +/- 1/2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Grigham
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Drain Location:
- Center
- Length:
- 35-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-3/4 in x 15-1/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 35-3/4 in x 18-1/4 in
- UPC:
- 781889926291
- Width:
- 18-1/4 in