This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

Signature Hardware

Gunther Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHGUFS2000GZBN
  • Item #9353101
  • Manufacturer Part #SHGUFS2000GZBN
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Gunther Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHGUFS2000GZBN
  • Item #9353101
  • Manufacturer Part #SHGUFS2000GZBN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function hand shower.
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification
Dimensions & Measurements
Flow Rate
10.35 gpm
Hand Shower Flow Rate
1.8 gpm
Height
47 in
Length
7-5/8 in
Spout Height
42-1/8 in
Tub Spout Reach
8-1/8 in
Width
11-3/8 in
Characteristics & Features
Collection
Gunther
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
781889683781