This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Gunther Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCGU100ZBN
  • Item #9353115
  • Manufacturer Part #SHWSCGU100ZBN
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Gunther Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCGU100ZBN
  • Item #9353115
  • Manufacturer Part #SHWSCGU100ZBN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain is compatible with sinks that have an overflow hole
  • Included deck plate is not required for installation
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI 61-2021
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Gunther
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1-1/2 in
Faucet Height:
7-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-5/8 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-13/16 in
NSF:
NSF 372-2016, NSF 61-2021
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-1/2 in
Spout Reach:
5-5/16 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
781889683927
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-7/8 in