This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel - Less Valve

Signature Hardware

Gunther Single Handle Pressure Balancing Valve Trim in Polished Nickel - Less Valve

  • Fast #
  • Part #SHGU8010PN
  • Item #9353092
  • Manufacturer Part #SHGU8010PN
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Gunther Single Handle Pressure Balancing Valve Trim in Polished Nickel - Less Valve

  • Fast #
  • Part #SHGU8010PN
  • Item #9353092
  • Manufacturer Part #SHGU8010PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handle
  • Valve sold separately
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
7-5/16 in
Escutcheon Width
7-5/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Gunther
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016 Type P
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
781889683699