This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Signature Hardware

Gunther Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCGU800ZBN
  • Item #9353121
  • Manufacturer Part #SHWSCGU800ZBN
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Gunther Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCGU800ZBN
  • Item #9353121
  • Manufacturer Part #SHWSCGU800ZBN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drain is compatible with sinks that have an overflow hole
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
4-5/16 in
Flow Rate
1.2 gpm
Handle Length (in)
3 in
Maximum Deck Thickness
2-1/2 in
Spout Height
2-9/16 in
Spout Reach
5-1/2 in
Width
6-15/16 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Gunther
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Stream Type
Aerated
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372-2016, ANSI 61-2021
Application
Residential
ASME
ASME A112.18.1-2018
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2021
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
781889683989