30 in. Floor Mount Vanity in White
Halifax 30 in. Floor Mount Vanity in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid hardwoods and veneers.
- Has a faux top drawer.
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Halifax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 39-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889717776
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in