This product requires certification to purchase.

39 in. Farmhouse Fireclay Double Bowl Kitchen Sink Grid Set

Signature Hardware

Halloway 39 in. Farmhouse Fireclay Double Bowl Kitchen Sink Grid Set

  • Fast #
  • Part #SH424125
  • Item #7631675
  • Manufacturer Part #424125
5 out of 5 Customer Rating
Brand image
Signature Hardware

Halloway 39 in. Farmhouse Fireclay Double Bowl Kitchen Sink Grid Set

  • Fast #
  • Part #SH424125
  • Item #7631675
  • Manufacturer Part #424125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grid is made of 304-grade stainless steel.
  • Requires Certification

Specifications

Collection:
Halloway
Color Finish Category:
Whites
Color Finish Name:
Cloud White
Depth:
8-1/8 in
Height:
7/8 in
Length:
16-1/2 in
Material Type:
Granite, Resin
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
UPC:
781889465219
Width:
14-3/4 in