4-1/2 in. Residential Door Hinge in Black Powder Coat
Hammered 4-1/2 in. Residential Door Hinge in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Precisely machined square corners
- Removable pin for easy installation
- Includes a single hinge in each order
- Covered under Signature Hardware's 10 year limited warranty
- Constructed with three screw holes in an arc arrangement
- Packaged with hinge, hinge pins, and mounting hardware
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Hammered
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Gauge (metal):
- 0.15 ga
- Height:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 3-1/2 in