Hand Forged Iron Single Coat Hook in Rust
Hand Forged Iron Single Coat Hook in Rust
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rust living finish. May transfer onto some fabrics.
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Height:
- 4 in
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 2 in
- Style:
- Traditional
- UPC:
- 781889488607
- Width:
- 3/4 in