Hand Shower in Oil Rubbed Bronze
Hand Shower in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 8-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- UL Listed:
- No
- UPC:
- 781889509425