Hand Shower in Polished Nickel
Hand Shower in Polished Nickel
Frequently Purchased Together
Product Details
- Hose sold separately
- Easy Clean Nozzles
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/16 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 9-5/8 in
- MA Approved -:
- Yes
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- Width:
- 4-5/8 in