This product requires certification to purchase.

Double-Sided Wall Mount Lighted Makeup Mirror in Satin Black

Signature Hardware

Harbin Double-Sided Wall Mount Lighted Makeup Mirror in Satin Black

  • Fast #
  • Part #SH481280
  • Item #9792793
  • Manufacturer Part #481280
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Harbin Double-Sided Wall Mount Lighted Makeup Mirror in Satin Black

  • Fast #
  • Part #SH481280
  • Item #9792793
  • Manufacturer Part #481280
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Sided.
  • Side one is 0x magnification.
  • Side two is 5x magnification.
  • Switch type: Rocker.
  • Led light is 3000K warm lighting.
  • Rocker switch is located on the right side of the escutcheon.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Harbin
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
12-1/4 in
Height:
12-5/8 in
Installation Type:
Wall Mount
Material:
Brass, Stainless Steel
Mirror Magnification:
5x
Mirror Shape:
Round
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Swing Arm Included:
Yes
Thickness:
2 in
UPC:
781889876893
Weight:
4 lb
Width:
9-5/8 in