This product requires certification to purchase.

7/8 in. Brass Bathroom Shelf Bracket in Satin Brass

Signature Hardware

Harridge 7/8 in. Brass Bathroom Shelf Bracket in Satin Brass

  • Fast #
  • Part #SH453344
  • Item #8333463
  • Manufacturer Part #453344
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Harridge 7/8 in. Brass Bathroom Shelf Bracket in Satin Brass

  • Fast #
  • Part #SH453344
  • Item #8333463
  • Manufacturer Part #453344
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Harridge
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
6 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7/8 in
Material:
Brass
NSF Certified:
No
Number of Shelves:
1
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889421420
Width:
7/8 in