9-1/8 in. Cast Iron Shelf Bracket in Green
Harridge 9-1/8 in. Cast Iron Shelf Bracket in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 50 lb
- Collection:
- Harridge
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 9-1/8 in
- Hardware Type:
- Shelf Bracket
- Height:
- 9-1/8 in
- Length:
- 7/8 in
- Material:
- Cast Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889593714
- Width:
- 7/8 in