Single Handle Pull Down Kitchen Faucet in Chrome
Hartfield Single Handle Pull Down Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Deck Plate in Polished Chrome
Part #SHDP100CP
Signature Hardware Single Handle Pull Down Kitchen Faucet in Polished Chrome
Part #SHXCHA101MCP
- Pullout spray head with dual spray functionality; aerated spray and stream
- 360° Swivel spout grants access to all areas in and around the sink
- Faucet is constructed of brass ensuring a lifetime of durability
- Designed to be installed onto faucet decks up to 2 in thick
- Compliant with the Americans with Disabilities Act (ADA)
- Installs onto water supplies with 9/16 in UNEF connections
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Hartfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 16-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No