18 in. Center-to-Center Appliance Pull in Matte Black
Hatton 18 in. Center-to-Center Appliance Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 18 in
- Collection:
- Hatton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-7/8 in
- Hardware Type:
- Appliance Pull
- Height:
- 20-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Octagonal
- Style:
- Modern
- UPC:
- 781889420997
- Width:
- 20-1/4 in