71 x 32 in. Freestanding Bathtub Center Drain in White with Whites Trim
Hazel 71 x 32 in. Freestanding Bathtub Center Drain in White with Whites Trim
Product Details
Product Details
- 54" Dimensions: 54" L x 30" W (front to back) x 23" H (± 1/2")
- Water capacity without/with overflow: 32/25 gallons
- Weight uncrated/crated: 85/300 lbs
Specifications
- Application:
- Residential
- Basin Length:
- 46-7/16
- Basin Width:
- 21-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 63 gal
- Collection:
- Hazel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 24-1/2
- Installation Type:
- Freestanding
- Length:
- 71
- Material:
- Plastic
- Number of Occupants:
- 1
- Overall Height:
- 24-1/2
- Overall Length:
- 71
- Overall Width:
- 32
- Overflow Included:
- Yes
- Overflow Type:
- Integrated
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 15-1/4
- UPC:
- 781889415740
- Weight:
- 137
- Width:
- 32