This product requires certification to purchase.

33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink

Signature Hardware

Hazelton 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SH229031SS
  • Item #9562626
  • Manufacturer Part #478435
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Hazelton 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SH229031SS
  • Item #9562626
  • Manufacturer Part #478435
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of 16-gauge, 304-grade stainless steel.
  • Handcrafted with matte finish.
  • Tight radius corners for easy cleaning.
  • Includes installation template.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Hazelton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Origin:
Global
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 15-7/8 in x 9-3/4 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 20 in x 10 in
UPC:
781889839348
Width:
20 in