Brass Pipe Pull in Black Powder Coat
Brass Pipe Pull in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rough-textured surface.
- Includes mounting screws.
- Suitable for damp locations.
- Center to Center : top side to side/bottom side to side holes: 2-1/8"
Specifications
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Pull
- Length:
- 16-5/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889843697
- Width:
- 2-5/8 in