18 in. Towel Bar in Brushed Nickel
Helsinki 18 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass
- 18" bar measures 19" L overall with 17-3/4" centers
- Projects 5-1/4" from wall
- Decorative base plates measure 1-1/4" L x 2" H
- Concealed mounting hardware included
- All measurements are ± 1/2"
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Helsinki
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 5-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889442289