18 in. Towel Bar in Chrome
Helsinki 18 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass
- 18" bar measures 19-1/8" L overall with 17-3/4" centers
- Projects 2-3/4" from wall
- Decorative base plates measure 1-3/8" L x 2" H
- Concealed mounting hardware included
- All measurements are ± 1/2"
Specifications
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Helsinki
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Brass
- Number of Bars:
- 1
- UPC:
- 781889498644