Brass Bathroom Shelf in Brushed Nickel
Helsinki Brass Bathroom Shelf in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frosted tempered glass thickness 1/4".
- Includes mounting hardware.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Helsinki
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/4 in
- GSA Approved:
- No
- Glass Type:
- Frosted Tempered
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Thickness:
- 0.25 in
- UPC:
- 781889442142
- WaterSense Labeled:
- No
- Width:
- 21-1/2 in