This product requires certification to purchase.

Round Closed Towel Ring in Oil Rubbed Bronze

Signature Hardware

Helsinki Round Closed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #SH353690
  • Item #7615343
  • Manufacturer Part #353690
5 out of 5 Customer Rating
Brand image
Signature Hardware

Helsinki Round Closed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #SH353690
  • Item #7615343
  • Manufacturer Part #353690
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Base plate measures 1-3/4" L x 2" H.
  • Includes concealed mounting hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
1-3/4 in
Collection:
Helsinki
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
781889439913