This product requires certification to purchase.

60 x 30 in. Freestanding Bathtub with Offset Drain in White

Signature Hardware

Henley 60 x 30 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH474939
  • Item #9379078
  • Manufacturer Part #474939
5 out of 5 Customer Rating
Brand image
Signature Hardware

Henley 60 x 30 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH474939
  • Item #9379078
  • Manufacturer Part #474939
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • Requires wall-mount or freestanding tub filler.
  • Double Ended
  • Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
Basin Depth:
17-3/4 in
Basin Length:
39 in
Basin Width:
15 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
32 gal
Clawfoot Included:
No
Collection:
Henley
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17-3/4 in
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
GSA Approved:
No
Height:
24 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
60 in
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
13 in
UL Listed:
No
UPC:
781889742099
Weight:
340 lb
Width:
30 in