66 x 31 in. Freestanding Bathtub with Offset Drain in White
Henley 66 x 31 in. Freestanding Bathtub with Offset Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- Requires wall-mount or freestanding tub filler.
- Double Ended
- Pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Basin Depth:
- 18
- Basin Length:
- 46
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 41 gal
- Clawfoot Included:
- No
- Collection:
- Henley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18
- Drain Included:
- Yes
- Drain Location:
- Offset
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 66
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 66
- Overall Width:
- 31
- Overflow Type:
- Round
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 14
- UL Listed:
- No
- UPC:
- 781889742228
- Weight:
- 340
- Width:
- 31