This product requires certification to purchase.

66 x 31 in. Freestanding Bathtub with Rear Drain in White - Less Drain Assembly

Signature Hardware

Henley 66 x 31 in. Freestanding Bathtub with Rear Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH275847
  • Item #7406355
  • Manufacturer Part #275847
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Henley 66 x 31 in. Freestanding Bathtub with Rear Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH275847
  • Item #7406355
  • Manufacturer Part #275847
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires wall-mount or freestanding tub filler.
  • Overall Tub Size (Length x Width): 66 in x 31 in
  • Soaking Depth: 14 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Ended
  • Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
18 in
Basin Length:
46 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.2-2018
Capacity:
41 gal
Collection:
Henley
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Drain Included:
No
Drain Location:
Rear
Faucet Included:
No
Installation Type:
Freestanding
Material:
Cast Iron
Number of Occupants:
1
Origin:
Global
Overall Height:
24 in
Overall Length:
66 in
Overall Width:
31 in
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
14 in
UPC:
781889426432
Weight:
340 lb