72 x 31 in. Freestanding Bathtub with Center Drain in White - Less Drain Assembly
Henley 72 x 31 in. Freestanding Bathtub with Center Drain in White - Less Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires wall-mount or freestanding tub filler.
- Measurements are +/- 1/2".
Recommended Accessories
Specifications
- Basin Depth:
- 14-15/16
- Basin Length:
- 48-13/16
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Henley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 72
- Overall Width:
- 31
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Soaking Depth:
- 14-15/16
- Type:
- SH485307
- UPC:
- 781889967898
- Weight:
- 482