1.2 GPM Vessel Single Hole Bathroom Faucet with Pop-Up Drain in Brushed Gold
Hibiscus 1.2 GPM Vessel Single Hole Bathroom Faucet with Pop-Up Drain in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Drain is only compatible with sinks that have an overflow.
- Metal handles.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hibiscus
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4
- Maximum Deck Thickness:
- 2-7/8
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 8-5/8
- Spout Reach:
- 6
- Spout Swivel:
- No
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Trim Only:
- No
- UPC:
- 199242056088
- Width:
- 8-1/8