This product requires certification to purchase.

30 in. Towel Bar in Matte Black

Signature Hardware

Hibiscus 30 in. Towel Bar in Matte Black

  • Fast #
  • Part #SHHB30TBMB
  • Item #7781861
  • Manufacturer Part #448350
5 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus 30 in. Towel Bar in Matte Black

  • Fast #
  • Part #SHHB30TBMB
  • Item #7781861
  • Manufacturer Part #448350
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30" Towel Bar Overall Length: 32-1/8" L
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
32-1/8 in
Material:
Metal
Number of Bars:
1
UPC:
781889357415
Weight Capacity:
2.58 lb