4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Chrome
Hibiscus 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Robe Hook in Polished Chrome
Part #SHHBRHCP
Signature Hardware 24 in. Towel Bar in Polished Chrome
Part #SHHB24TBCP
Specifications
- Collection:
- Hibiscus
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Weight:
- 3.02 lb
- Width:
- 2-1/8 in